Beli lembaran acrylic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GREEN CROSS Lembaran Magnet Fluoresen (Fluorescent Magnetic Sheet)
    Mulai

    Rp289.900

    GREEN CROSS Lembaran Magnet Fluoresen (Fluorescent Magnetic Sheet)
    atribut:
    • Color: Fluorescent Yellow
    • Length (mm): 300
    • Magnetic Force Side: Single-sided
    • Material: Base material = Ferrite magnet sheet; Surface = Acrylic sheet
    • Thickness (mm): 0.8
    • Type: Reflective type
  2. Marga Cipta Papan Akrilik Tebal 3mm
    Mulai

    Rp59.900

    Marga Cipta Papan Akrilik Tebal 3mm
    atribut:
    • Thickness (mm): 3
  3. TRUSCO Magnet Sheet (Magnetic Sheet)
    36%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  4. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  5. Prona Max Papan Akrilik 8mm
    Mulai

    Rp1.899.900

    Prona Max Papan Akrilik 8mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 8
    • Color: Transparent
  6. Prona Max Papan Akrilik 5mm
    Mulai

    Rp1.599.900

    Prona Max Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  7. Marga Cipta Papan Akrilik Tebal 2mm
    Mulai

    Rp359.900

    Marga Cipta Papan Akrilik Tebal 2mm
    atribut:
    • Thickness (mm): 2
  8. Prona Max Papan Akrilik 3mm
    Mulai

    Rp959.900

    Prona Max Papan Akrilik 3mm
    atribut:
    • Thickness (mm): 3
    • Dimension Size (cm): 122x244cm
  9. AS ONE Ultra-Thin Acrylic Sheet Cast Material
    Mulai

    Rp1.199.900

  10. Marga Cipta Papan Akrilik Tebal 5mm
    Mulai

    Rp98.900

    Marga Cipta Papan Akrilik Tebal 5mm
    atribut:
    • Thickness (mm): 5
  11. Prona Max Papan Akrilik 4mm
    Mulai

    Rp969.900

    Prona Max Papan Akrilik 4mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 4
    • Color: Transparent
  12. Oetiker Hose Clamp
    Mulai

    Rp11.900

    Oetiker Hose Clamp
    Deskripsi:
    The ears of these clamps do not have a dimple and nearly doublethe clamping range, compared to the 1-Ear Clamp. 2 ears providea degree of elasticity to accommodate changes in size of theparts being joined, such as that which may be caused by thermalexpansion or vibration.Assembly techniques are similar to those for 1-Ear Clamps, butthe force applied when closing the second ear may react against the opposing closed ear and make a second crimping operation necessary. For perfect sealing, the ears must be adequatelyclosed during assembly
  13. Marga Cipta Papan Akrilik Tebal 8mm
    Mulai

    Rp159.900

    Marga Cipta Papan Akrilik Tebal 8mm
    atribut:
    • Thickness (mm): 8
  14. Green Leaf Tray Atalie (Nampan)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp11.900

    Green Leaf Tray Atalie (Nampan)
    Deskripsi:
    Nampan Atalie 1100ml dengan Plastik Berkualitas Digunakan Sebagai Alas Atau Nampan untuk Menyiapkan Minuman Atau Makanan Dikantor Anda, Nampan Ini Tersedia dengan Berbagai Ukuran, Nampan Atalie 1100ml Cocok untuk Digunakan Dikantor Anda dengan Kualitas yang Baik dan Harga yang Terjangkau.
    atribut:
    • Color: Random Color
  15. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  16. Prona Max Papan Akrilik 10mm
    Mulai

    Rp2.399.900

    Prona Max Papan Akrilik 10mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 10
    • Color: Transparent
  17. INOAC Foam Urethane Sheet (Lembaran Urethane)
    Mulai

    Rp269.900

    INOAC Foam Urethane Sheet (Lembaran Urethane)
    atribut:
    • Thickness (mm): 10
    • Working Temperature Range: -20 to 70degrees
  18. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
Daftar Harga lembaran acrylic Terbaru October 2026
GREEN CROSS Lembaran Magnet Fluoresen (Fluorescent Magnetic Sheet)Rp289.900
Marga Cipta Papan Akrilik Tebal 3mmRp59.900
TRUSCO Magnet Sheet (Magnetic Sheet)Rp42.900
Hikari Acrylic BoardRp81.900
Prona Max Papan Akrilik 8mmRp1.899.900
Prona Max Papan Akrilik 5mmRp1.599.900
Marga Cipta Papan Akrilik Tebal 2mmRp359.900
Prona Max Papan Akrilik 3mmRp959.900
AS ONE Ultra-Thin Acrylic Sheet Cast MaterialRp1.199.900
Marga Cipta Papan Akrilik Tebal 5mmRp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait